Thomasville CA WALL DWN Lantern Black

Part #Q79815  |  Item #960700  |  Manufacturer Part #798-15

$48.50 EACH

Type:

"ERROR:#REF!"

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Traditional Design
  • Classic Styling
  • Suitable for Outdoor Spaces
  • Clear Diffusion of Light
  • Easy to Maintain Finish

Specifications

ADA Compliant: No

Application: Residential

CE Approved: No

Collection: Thomasville

Color Finish: Black

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Height: 1-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Material: [Aluminum, Glass]

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Electric

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Traditional

Type: "ERROR:#REF!"

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 3.9

Width: 6 in