Bathroom Sink Drain in Antique Satin Gold
Limited Editions Bathroom Sink Drain in Antique Satin Gold
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Limited Editions
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Satin Gold
- Drain Opening:
- 1-1/2 in
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Strainer Diameter:
- 1-1/2 in
- Tailpiece Style:
- Straight