DESCRIPTION

Thompson Traders Como 1-Bowl Solid Copper Under Mount Bar Sink

TKPU1715

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
15 in x 13 in x 8 in
CARB OTC LEED Compliant
No
Collection
Como
Color Finish
Black Copper
Color Finish Category
Copper Tones
Drain Location
Center
GSA Approved
No
Gauge
14
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Solid Copper
Number Of Bowls
1
Overall Sink Size
17 in x 15 in x 8 in
Shape
Square

Starting at
Call for Pricing
  • QUANTITY