DESCRIPTION

  • 16 gauge copper
  • Bowl size: 13 1/2" x 6"
  • Copper
  • Hammered Nickel
  • Matching flower style grid drain included
  • Metropoli
  • Pedestal sold separately

Thompson Traders Metropoli 15 in. Round Lavatory Sink with Copper Vessel

TMP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Metropoli
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
Installation Type
Vessel Mount
Material
Copper
Number Of Bowls
1
Overall Sink Size
13 1/2 in x 6 in
Shape
Round

Starting at
Call for Pricing
  • QUANTITY