• Cart

DESCRIPTION

  • 16 gauge copper
  • Black Nickel Beech
  • Bowl size: 15 1/4" x 6"
  • Matching flower style grid drain included
  • No faucet drilling
  • Pedestal sold separately

Thompson Traders Limited Editions 16 x 6 in. Round Lavatory Vessel Sink

T2RWOR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
15 1/4 in x 6 in
Collection
Limited Editions
Color Finish
Black Nickel
Color Finish Category
Blacks
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
Installation Type
Vessel Mount
Material
Copper
Number Of Bowls
1
Overall Sink Size
16 in x 6 in
Shape
Round

Starting at
Call for Pricing
  • QUANTITY