DESCRIPTION

Thompson Traders Baccus 17 in. Round Lavatory Sink

TRCDW

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Baccus
Color Finish
Black Copper
Color Finish Category
Blacks
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
Material
Copper
Number Of Bowls
1
Overall Sink Size
15 in x 4 in
Shape
Round

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY