DESCRIPTION

Thompson Traders 17 in. Single Bowl Round Bar Sink

TKPU1708BC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black Copper
Color Finish Category
Copper Tones
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
14
Installation Type
Drop-in
Material
Copper
Number Of Bowls
1
Overall Sink Size
17 in x 8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY