DESCRIPTION

  • Bowl size: 19" x 16 1/4" x 4"
  • Chakra
  • Copper
  • Matching flower style grid drain included
  • No faucet drilling
  • Satin Gold

Thompson Traders Chakra 19 x 16-3/4 in. Anti Sink

TCA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
19 in x 16 1/4 in x 4 in
Collection
Chakra
Color Finish
Satin Gold
Color Finish Category
Gold Tones
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
Installation Type
Vessel
Material
Copper
Number Of Bowls
1
Overall Sink Size
19 in x 16 1/4 in
Shape
Round

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY