31 x 21-1/2 in. No Hole Copper Double Bowl Dual Mount Kitchen Sink in Aged Copper
Hidalgo 31 x 21-1/2 in. No Hole Copper Double Bowl Dual Mount Kitchen Sink in Aged Copper
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Hidalgo
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Aged Copper
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 14 ga
- IAPMO Listed -:
- No
- Length:
- 31 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-1/2 in x 18 in x 10 in
- Sink Bowl Size, Right:
- 13-1/2 in x 16 in x 8 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Copper
- Sink Size Range:
- 31 in - 35 in
- Width:
- 21-1/2 in