DESCRIPTION

  • 14 gauge copper
  • Bowl size: 27" x 17" x 9"
  • Includes matching disposal flange and stopper
  • Medium Antique finish
  • No anti-oxidation treatment applied
  • No faucet drilling
  • Seamless construction
  • Vernazza

Thompson Traders Renovations 22 x 20 in. Drop-In Bar Sink

TNS25033H

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Renovations
Color Finish
Medium Antique
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
14
Installation Type
Drop-In
Material
Copper
Number Of Bowls
1
Overall Sink Size
21 1/2 in x 19 1/2 in x 10 in

Starting at
Call for Pricing
  • QUANTITY