DESCRIPTION

  • 14 gauge copper
  • Bowl size: 30" x 19" x 9"
  • Lucca
  • Matching disposal flange included
  • Medium Antique finish
  • No anti-oxidation treatment applied
  • No faucet drilling
  • Seamless construction

Thompson Traders Lucca 32 x 22 in. Kitchen Sink

TKSA3322AH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
33 in x 22 in x 9 in
Collection
Lucca
Color Finish
Medium Antique
Color Finish Category
Copper Tones
Depth
9 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
14
Installation Type
Self-Rimming/Drop-In
Material
Copper
Number Of Bowls
1
Overall Sink Size
33 in x 22 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS