DESCRIPTION

Thompson Traders Lucca 33 x 22 in. Kitchen Sink

TKSA3322BRN

Color Finish

 

SPECIFICATIONS

Bowl Size Single Or Left
33 in x 22 in x 9 in
Collection
Lucca
Color Finish
Hammered Nickel
Color Finish Category
Nickel Tones
Faucet Installation
No Hole
Installation Type
Drop-In
Number Of Bowls
1
Overall Sink Size
33 in X 22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS