Bathroom Tumbler in Black Copper

Part #TAHBC2  |  Item #7184805  |  Manufacturer Part #AHBC2

$91.50 EACH

Color/Finish: Black Copper

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hammered Black Copper
  • Hand hammered, 18 gauge pure copper
  • Dimensions: 5-1/4" x 5-1/4" x 5-1/2"
  • Limited lifetime warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Black Copper

Color Finish Category: Copper Tones

Height: 5 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Copper

Width: 3-3/4 in