No-Hole Dual Mount Round Lavatory Sink in Antique Copper
FLW No-Hole Dual Mount Round Lavatory Sink in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- FLW
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Copper
- Pedestal Only:
- No
- Sink Installation Type:
- Drop-in
- Vessel Only:
- Yes