34 x 21-1/4 in. Copper Single Bowl Farmhouse Kitchen Sink in Medium Antique
Haven 34 x 21-1/4 in. Copper Single Bowl Farmhouse Kitchen Sink in Medium Antique
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Haven
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Medium Antique
- Drain Location:
- Rear Center
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 32 in x 17 in x 7-1/4 in
- Sink Installation Type:
- Farmhouse, Dual Mount
- Sink Material:
- Copper
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 34 in x 21-1/4 in