DESCRIPTION

Thompson Traders Prana Lavatory Sink

TP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Prana
Color Finish
Black Copper
Color Finish Category
Blacks
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
Material
Copper
Number Of Bowls
1
Overall Sink Size
15 in x 12 in x 6 in
Shape
Round

Starting at
Call for Pricing
  • QUANTITY