DESCRIPTION

  • 16 gauge copper
  • Baccus Tornasol
  • Bowl size: 15" x 6 1/2" x 4 1/2"
  • Matching flower style grid drain included
  • Multi-colored copper
  • No faucet drilling

Thompson Traders Legacy Lavatory Sink

TRTW

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Legacy
Color Finish
Copper
Color Finish Category
Copper Tones
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
Installation Type
Vessel Mount
Material
Copper
Number Of Bowls
1
Overall Sink Size
15 in x 6 1/2 in x 4 1/2 in
Shape
Round

Starting at
Call for Pricing
  • QUANTITY