20-1/8 x 16-5/8 in. Oval Vessel Mount Bathroom Sink in Aged Copper
Legacy 20-1/8 x 16-5/8 in. Oval Vessel Mount Bathroom Sink in Aged Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Legacy
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Aged Copper
- Drain Location:
- Center
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Length:
- 20-1/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Bowl Size:
- 20-1/4 in x 16 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Width:
- 16-5/8 in