Vessel Lavatory Sink in Black Copper
Legacy Vessel Lavatory Sink in Black Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 16 gauge copper
- Bowl size: 14" x 5 3/4" depth
- Nest II
- Black Copper with Brushed Nickel
- Sterling silver under carriage
- Matching flower style grid drain included
- No anti-oxidation treatment applied
- No faucet drilling
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Legacy
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Black Copper
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Copper
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 14 in x 5-3/4 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 5-3/4 in
- Vessel Only:
- Yes