16 x 16 in. Round Dual Mount Bathroom Sink in Black Nickel

You last purchased this on
 
Thompson

Leon 16 x 16 in. Round Dual Mount Bathroom Sink in Black Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thompson

Leon 16 x 16 in. Round Dual Mount Bathroom Sink in Black Nickel

  • Fast #
  • Part #T2RWORBN
  • Item #4118533
  • Manufacturer Part #2RW/OR-BN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Black Nickel Beech
  • 16 gauge copper
  • Pedestal sold separately
  • Matching flower style grid drain included
  • No faucet drilling
  • Bowl size: 15 1/4" x 6"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Leon
Color Finish Category:
Nickel Tones
Color Finish Name:
Black Nickel
Drain Location:
Center
Drain Opening:
1-1/2 in
GSA Approved:
No
Gauge (metal):
18 ga
IAPMO Listed -:
No
Length:
16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
15-1/4 in x 15-1/4 in
Sink Installation Type:
Drop-in, Vessel Mount
Sink Material:
Copper
Sink Size Range:
Less than 20 in
Width:
16 in