33 x 22 in.Copper Single Bowl Farmhouse Kitchen Sink in Antique Copper

You last purchased this on
 
Thompson

Quiroga 33 x 22 in.Copper Single Bowl Farmhouse Kitchen Sink in Antique Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thompson

Quiroga 33 x 22 in.Copper Single Bowl Farmhouse Kitchen Sink in Antique Copper

  • Fast #
  • Part #TKSA3322AH
  • Item #4138770
  • Manufacturer Part #KSA-3322AH
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Copper Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 14 gauge copper
  • Bowl size: 30" x 19" x 9"
  • Lucca
  • Medium Antique finish
  • Seamless construction
  • Matching disposal flange included
  • No anti-oxidation treatment applied
  • No faucet drilling
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Quiroga
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
14 ga
IAPMO Listed -:
No
Length:
33 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
30 in x 19 in x 9 in
Sink Installation Type:
Farmhouse, Dual Mount
Sink Material:
Copper
Sink Size Range:
31 in - 35 in
Type:
TBDC332209DK
Width:
22 in