19 x 13-3/4 in. Round Drop-in Bathroom Sink in Fired Copper
Matisse 19 x 13-3/4 in. Round Drop-in Bathroom Sink in Fired Copper
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Copper
- Bowl size: 17" x 11 3/4" x 5"
- Matisse
- Matching flower style grid drain included
- No faucet drilling
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Matisse
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Fired Copper
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 19 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 17 in x 11-3/4 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Width:
- 13-3/4 in