DESCRIPTION

  • 16 gauge copper
  • Bowl size: 17" x 10 1/4" x 5 1/2" depth
  • Calder
  • Matching flower style grid drain included
  • Medium Antique Copper
  • No anti-oxidation treatment applied
  • No faucet drilling

Thompson Traders Calder Oval Boat Shaped Sink

TNS250

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
17 in x 10 1/4 in x 5 1/2 in
Collection
Calder
Color Finish
Medium Antique
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
Installation Type
Vessel
Material
Copper
Number Of Bowls
1
Overall Sink Size
18 1/2 in x 12 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY