DESCRIPTION

  • 18 gauge copper
  • Black Copper
  • Bowl size: 21" x 12" x 5"
  • Karma
  • Matching flower style grid drain included
  • No anti-oxidation treatment applied
  • No faucet drilling

Thompson Traders Karma Oval Sink

TK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21 in x 12 in x 5 in
Collection
Karma
Color Finish
Black Copper
Color Finish Category
Blacks
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
Installation Type
Vessel
Material
Copper
Number Of Bowls
1
Overall Sink Size
21 in x 12 in
Shape
Square

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY