DESCRIPTION

  • 16 gauge copper
  • Bowl size: 13 1/2" x 5 1/2"
  • Hammered Nickel
  • Matching flower style grid drain included
  • Petit Manet

Thompson Traders Petit Manet Drop-In and Vessel Mount Round Bath Sink

TP231223

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Petit Manet
Color Finish
Nickel
Color Finish Category
Nickel Tones
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
Installation Type
Vessel Mount
Material
Copper
Number Of Bowls
1
Overall Sink Size
13 1/2 in x 5 1/2 in
Shape
Round

Starting at
Call for Pricing
  • QUANTITY