19 x 16 in. Round Dual Mount Bathroom Sink in Antique Satin Gold
Puebla 19 x 16 in. Round Dual Mount Bathroom Sink in Antique Satin Gold
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Copper
- Bowl size: 19" x 16 1/4" x 4"
- Chakra
- Satin Gold
- Matching flower style grid drain included
- No faucet drilling
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Puebla
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Satin Gold
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Length:
- 19 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 19 in x 16 in
- Sink Installation Type:
- Drop-in, Vessel Mount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Width:
- 16 in