19 x 16 in. Oval Vessel Mount Bathroom Sink in Brass/Nickel
Puebla 19 x 16 in. Oval Vessel Mount Bathroom Sink in Brass/Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand hammered, 18 gauge brass and nickel
- Dimensions: 19" x 17"
- Pavone
- Limited lifetime warranty
- Easy to clean and maintain
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Puebla
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass/Nickel
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Length:
- 19 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Bowl Size:
- 19 in x 16 in
- Sink Depth:
- 4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Brass
- Sink Size Range:
- Less than 20 in
- Width:
- 16 in