9 in. Oval Drop-in Bathroom Sink in Black Copper
Renovations 9 in. Oval Drop-in Bathroom Sink in Black Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Renovations
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Copper
- Drain Location:
- Center
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Length:
- 12 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Bowl Size:
- 10-1/4 in x 7-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Width:
- 9 in