DESCRIPTION

  • 16 gauge copper
  • Bowl size: 18" x 15" x 5 3/4"
  • Matching flower style grid drain included
  • Nirvana
  • No faucet drilling

Thompson Traders Legacy Single Hole Single Bowl Copper Lavatory Sink

TNSP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Legacy
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
Installation Type
Vessel
Material
Copper
Number Of Bowls
1
Overall Sink Size
18 in x 15 in x 5 3/4 in
Shape
Rectangular

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY