21 x 14-1/2 in. Rectangular Undermount Bathroom Sink in Hammered Nickel
Taxco 21 x 14-1/2 in. Rectangular Undermount Bathroom Sink in Hammered Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Taxco
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Hammered Nickel
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Length:
- 21 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 19 in x 12-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Copper
- Sink Size Range:
- 21 in - 25 in
- Width:
- 14-1/2 in