DESCRIPTION

Thorpe Insulation Cellular Glass Pipe Insulation

CMI218G

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-411
Inside Diameter
2-1/8 in
Material
Fiberglass
Outside Diameter
2-1/2 in
Thickness
1 in

Starting at
Call for Pricing
  • QUANTITY