Threaded 125# Cast Iron Tee
Threaded 125# Cast Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 354-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B16.4
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 3 in x 3 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#