Print

DESCRIPTION

  • Manufacturer may vary by location

Threaded 150# 316 Stainless Steel Union

IS6CTUSP114

To see availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3/4 in

    IS6CTUSP114F 

    $55.43
    $16.36
    Call for Pricing Call us for price $55.43 $16.36
  • 1 in

    IS6CTUSP114G 

    $83.67
    $24.69
    Call for Pricing Call us for price $83.67 $24.69
  • 1-1/4 in

    IS6CTUSP114H 

    $144.67
    $42.68
    Call for Pricing Call us for price $144.67 $42.68
  • 1-1/2 in

    IS6CTUSP114J 

    $164.20
    $48.44
    Call for Pricing Call us for price $164.20 $48.44
  • 2 in

    IS6CTUSP114K 

    $195.83
    $57.77
    Call for Pricing Call us for price $195.83 $57.77
  • 3 in

    IS6CTUSP114M 

    $699.75
    $338.68
    Call for Pricing Call us for price $699.75 $338.68

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
MSS Specifications
MSS SP-114
Material
Stainless Steel
Material Type
316
Origin
Global
Pressure Class
150#