Print

DESCRIPTION

1/2 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

WG9D

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-153
Clean Bagged
No
Coating
Galvanized
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
1/2 in
Fitting Type
Straight
Origin
Domestic