Print

DESCRIPTION

1-1/4 in. Threaded HEX Forged Plug

FSTHPHST

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connections
Threaded
FM Approved
No
Fitting Type
Straight
Head Style
Hex
IAPMO Listed
No
NSF Certified
No
UL Listed
No