Three Hole SWL Plate Zinc Plated
Three Hole SWL Plate Zinc Plated
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series swivel plate
Specifications
- Coating:
- Zinc
- Height:
- 23/100 in
- Length:
- 6-1/2 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Swivel Plate
- Type:
- BB139ZN
- Weight:
- 0.69 lb
- Width:
- 1-31/50 in