THREE LIGHT CHANDELIER
Part #S31173EN3710 | Item #7551588 | Manufacturer Part #31173EN3-710
Type:
S31173EN3710How to get it:
Product Details
- Featured in the decorative Brockton collection
- 3 A19 Medium 9.5 watt light bulbs
- Fixture is supplied with 1 light bulbs
- amber scavo glass shades
- ENERGY STAR® Qualified
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
- Meets Title 24 energy efficiency standards
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
- Supplied with wire pre-laced through chain
- UL listed for dry locations
Green
Specifications
Bulb Type: LED
CSA Certified: Yes
Color Finish: Burnt Sienna
Color Finish Category: Browns
Color Temperature: 3000
Diameter: 23-1/4 in
ETL Listed: No
Energy Star Compliant: Yes
Glass Type: Amber Scavo
Green: Energy Star, Yes
Height: 20-3/4 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Light Bulb Shape Code: A19
Lighting Style: Transitional
Material: Steel
Number Of Lights: 3
Power Source: Hardwired
Type: S31173EN3710
UL Listed: Yes
Volts: 120V
Watts: 9.5