Thuemling Industrial Products
100 psi Pressure Gauge
Part #T1571268 | Item #7074296 | Manufacturer Part #1571268
Call for Pricing
High Pressure:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- No bubble glycerin-filled case provides shock resistance and lubrication
- Internal diaphragm and temp compensated for consistent accuracy
- Stainless steel case
- Vibration-resistant; glycerin-filled
- Accuracy ± 1.0 % of span
- Call for more sizes
Specifications
Diameter: 4-1/2 in
High Pressure: 100
Low Pressure: 0
Material: Stainless Steel
NSF Certified: No