140 ft. 60 psi (Water Height) Altitude Pressure Gauge
Bourdon 140 ft. 60 psi (Water Height) Altitude Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dual scale FT of H20 and psi
- Adjustable red indicator hand for quick reference
- Visual reference for water tank levels
- Non filled
- A pre drilled back flange allows for easy and solid wall mounting
- Accuracy ± 1.0%
- Designed for years of trouble free performance
- These rugged and accurate altitude gauges are ideal for elevated and ground storage water reservoirs
Documents
Specifications
- ANSI:
- ANSI B40.1
- ASME:
- ASME B40.1
- Collection:
- Bourdon
- Color Finish Name:
- White, Black
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Aluminum, Brass, Bronze
- NEMA:
- NEMA 4X, NEMA IP65
- NSF Certified:
- No
- Pressure - High:
- 16
- Pressure - Low:
- 0
- Temperature Range:
- -40 to 150 Deg F