• Cart

DESCRIPTION

  • Accuracy ± 1.0 % of span
  • Call for more sizes
  • Internal diaphragm and temp compensated for consistent accuracy
  • No bubble glycerin filled case provides shock resistance and lubrication
  • Stainless steel case
  • Vibration-resistant; glycerin-filled

Thuemling Industrial Products Bourdon 2-1/2 in. Liquid Filled Pressure Gauge

T1512014

High Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.1
Collection
Bourdon
Color Finish
Black, White Aluminum
Diameter
2-1/2 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Glass Type
White Acrylic
Grade
1A
High Pressure
15
Material
Plastic, Stainless Steel
Material Type
316, Nylon
NEMA Specifications
NEMA 4X, NEMA IP65
NSF Certified
No
Temperature Range
40 to 150 Deg F
Type
Pressure Gauge

Starting at
Call for Pricing
  • QUANTITY