2-1/2 in. 60 psi Pressure Gauge
Bourdon 2-1/2 in. 60 psi Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B40.1
- CE Approved:
- No
- Collection:
- Bourdon
- Diameter:
- 2-1/2 in
- FM Approved:
- No
- Installation Type:
- Bottom Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NEMA:
- NEMA 4X, NEMA IP65
- NSF Certified:
- No
- Pressure - High:
- 60
- Pressure - Low:
- 0
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No