• Cart

DESCRIPTION

  • A pre drilled back flange allows for easy and solid wall mounting
  • Accuracy ± 1.0%
  • Adjustable red indicator hand for quick reference
  • Designed for years of trouble free performance
  • Dual scale FT of H20 and PSI
  • Non filled
  • These rugged and accurate altitude gauges are ideal for elevated and ground storage water reservoirs
  • Visual reference for water tank levels

Thuemling Industrial Products 370 ft. (Water Height) Altitude Pressure Gauge

T81325

High Pressure:

SPECIFICATIONS

ANSI Specifications
ANSI B40.1
ASME Specifications
ASME B40.1
Color Finish
Black, White
Diameter
8-1/2 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
32
Low Pressure
0
Material
Aluminum, Brass, Bronze
Maximum Pressure
32 psi
Temperature Range
-40 to 150 Deg F

Starting at
Call for Pricing
  • QUANTITY