4-1/2 in. 160 psi Altitude Gauge

You last purchased this on
 
Thuemling Industrial Products

4-1/2 in. 160 psi Altitude Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thuemling Industrial Products

4-1/2 in. 160 psi Altitude Gauge

  • Fast #
  • Part #T41315513
  • Item #5121613
  • Manufacturer Part #4-13-1-55-1-3
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dual scale feet of H2O and PSI
  • Adjustable red indicator hand provides a quick reference for overflow or low level point
  • Visual reference for water tank levels
  • Accuracy ± 1.0%
  • Rugged Zytel nylon case
  • A pre-drilled back flange allows for easy and solid wall mounting
  • Designed for years of trouble free performance
  • These rugged and accurate altitude gauges are ideal for elevated and ground storage water reservoirs
  • Non filled
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B40.1
ASME:
ASME B40.1
Color Finish Name:
White, Black
Diameter:
4-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Aluminum, Bronze, Stainless Steel
Material Type:
316 SS
Pressure - High:
160
Pressure - Low:
0