400 psi Pressure Gauge
400 psi Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Internal diaphragm and temp compensated for consistent accuracy
- Stainless steel case
- No bubble glycerin-filled case provides shock resistance and lubrication
- Call for more sizes
- Accuracy ± 1.0 % of span
- Vibration-resistant; glycerin-filled
Specifications
- Diameter:
- 4-1/2 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 400
- Pressure - Low:
- 0