2-1/2 in. 100 psi KEMX Liquid Filled Pressure Gauge MNPT
Bourdon 2-1/2 in. 100 psi KEMX Liquid Filled Pressure Gauge MNPT
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Temperature compensation internal diaphragm
- Rugged Zytel nylon case
- Liquid filled gauge 0 to 100 psi
- High purity glycerin-no bubble
- Accuracy: ± 1.0% of span
- Bottom connection: 1/4" brass
- Case with 1/2" blow-out plug
- High quality shock and wear resistant industrial gauge
- Vibration-resistant; glycerin-filled
Specifications
- ASME:
- ASME B40.1
- Collection:
- Bourdon
- Color Finish Name:
- White Aluminum, Black
- Diameter:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- 1A
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Plastic, Copper Alloy, Brass
- Material Type:
- Nylon
- Maximum Temperature:
- 150
- NEMA:
- NEMA 4X, NEMA IP65
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Product Type:
- Pressure Gauge
- Temperature Range:
- -40 to 150 Deg F