Bourdon 2-1/2 in. Liquid Filled Pressure Gauge

Part #T1517971  |  Item #7074307  |  Manufacturer Part #1517971

Call for Pricing

Diameter:

2-1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • No bubble glycerin filled case provides shock resistance and lubrication
  • Internal diaphragm and temp compensated for consistent accuracy
  • Stainless steel case
  • Vibration-resistant; glycerin-filled
  • Accuracy ± 1.0 % of span
  • Call for more sizes

Specifications

ASME Specifications: ASME B40.1

Collection: Bourdon

Color Finish: Black, White Aluminum

Diameter: 2-1/2 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Glass Type: White Acrylic

Grade: 1A

High Pressure: 0

Material: Plastic, Stainless Steel

Material Type: 316, Nylon

NEMA Specifications: NEMA 4X, NEMA IP65

NSF Certified: No

Product Type: Pressure Gauge

Temperature Range: 40 to 150 Deg F