3-1/2 in. 200 psi Liquid Filled Pressure Gauge

You last purchased this on
 
Thuemling Industrial Products

Bourdon 3-1/2 in. 200 psi Liquid Filled Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thuemling Industrial Products

Bourdon 3-1/2 in. 200 psi Liquid Filled Pressure Gauge

  • Fast #
  • Part #T1541209
  • Item #7074326
  • Manufacturer Part #1541209
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Internal diaphragm and temp compensated for consistent accuracy
  • Stainless steel case
  • No bubble glycerin filled case provides shock resistance and lubrication
  • Call for more sizes
  • Accuracy ± 1.0 % of span
  • Vibration-resistant; glycerin-filled
  • Requires Certification

Documents


Specifications

ASME:
ASME B40.1
Application:
Chemical Processing, Irrigation, Marine, Military, Slurry, Wastewater, Water Purification
Collection:
Bourdon
Color Finish Name:
White, Black
Depth:
1-41/100 in
Diameter:
3-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
1A
Height:
4-1/5 in
Material:
Plastic, Stainless Steel
Material Type:
316, Nylon
NEMA:
NEMA 4X, NEMA IP65
NSF Certified:
No
Pressure - High:
200
Pressure - Low:
0
Product Type:
Pressure Gauge
Temperature Range:
40 to 150 Deg F