Thuemling Industrial Products
Bourdon 3-1/2 in. 300 psi Glycerine Bottom Mount Pressure Gauge
Part #T6109099 | Item #4927330 | Manufacturer Part #6109099
High Pressure:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- High quality shock and wear resistant industrial gauge
- KEMX models are clog and freeze resistant
- Rugged Zytel nylon case
- High purity glycerin-no bubble
- Temperature compensation: internal diaphragm
- Vibration-resistant; glycerin-filled
Not Approved for Potable Water Applications
Specifications
ASME Specifications: ASME B40.1
Collection: Bourdon
Color Finish: Black, White Aluminum
Diameter: 3-1/2 in
End Connection 1: MNPT
End Connections: MNPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Glass Type: White Acrylic
Grade: 1A
High Pressure: 300
Lead Law Compliance Level: Not Approved for Potable Water Applications
Low Pressure: 0
Material: Brass, Copper Alloy, Plastic
Material Type: Nylon
Maximum Temperature: 150
NEMA Specifications: NEMA 4X, NEMA IP65
Product Type: Pressure Gauge
Temperature Range: -40 to 150 Deg F