3-1/2 in. 200 psi Liquid Filled Pressure Gauge MNPT

Thuemling Industrial Products

Bourdon 3-1/2 in. 200 psi Liquid Filled Pressure Gauge MNPT

Brand image
Thuemling Industrial Products

Bourdon 3-1/2 in. 200 psi Liquid Filled Pressure Gauge MNPT

  • Part #T6108159
  • Item #4927231
  • Manufacturer Part #6108159
4.5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 20ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • KEMX models are clog and freeze resistant
  • Rugged Zytel nylon case
  • High quality shock and wear resistant industrial gauge
  • Vibration-resistant; glycerin-filled
  • Temperature compensation: internal diaphragm
  • High purity glycerin-no bubble

Specifications

ASME:
ASME B40.1
Collection:
Bourdon
Color Finish Name:
White Aluminum, Black
Diameter:
3-1/2 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
1A
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Plastic, Copper Alloy, Brass
Material Type:
Nylon
Maximum Temperature:
150
NEMA:
NEMA 4X, NEMA IP65
Pressure - High:
200
Pressure - Low:
0
Product Type:
Pressure Gauge
Temperature Range:
-40 to 150 Deg F

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';