Thuemling Industrial Products
Bourdon 4-1/2 in. 600 psi Liquid Filled Pressure Gauge
Part #T1571272 | Item #7074288 | Manufacturer Part #1571272
High Pressure:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- No bubble glycerin filled case provides shock resistance and lubrication
- Internal diaphragm and temp compensated for consistent accuracy
- Stainless steel case
- Vibration-resistant; glycerin-filled
- Accuracy ± 1.0 % of span
- Call for more sizes
Specifications
ASME Specifications: ASME B40.1
Collection: Bourdon
Color Finish: Black, White Aluminum
Diameter: 4-1/2 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Glass Type: White Acrylic
Grade: 1A
High Pressure: 600
Low Pressure: 0
Material: Plastic, Stainless Steel
Material Type: 316, Nylon
NEMA Specifications: NEMA 4X, NEMA IP65
NSF Certified: No
Product Type: Pressure Gauge
Temperature Range: 40 to 150 Deg F